Menu Search

SIEMENS #52PP3V1

Non-Illuminated Push-Pull Operator, 30.0 mm, 3 Positions

SKU: 66264388215
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 63.5 mm Mushroom
Color: Black
Bezel/Housing: Round Chrome Metal
Positions: 3
Contact Mode: Momentary
Description
Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is