Menu Search
Push-Pull Operators, Non-Illuminated Non-Illuminated Push-Pull Operator, 30.0 mm, 3 Positions

SIEMENS #52BP3AC

Non-Illuminated Push-Pull Operator, 30.0 mm, 3 Positions

SKU #66264386522
Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44 mm Mushroom
Color: Chrome
Bezel/Housing: Round Epoxy Coated Metal
Positions: 3
Contact Mode: Momentary

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is