Push-Pull Operator Yellow

SKU: 78211357352
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Pull Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 50 mm
Color: Yellow
Bezel/Housing: Black, Non-Metallic
Contact Mode: Maintained
Manufacturer Series: E22
Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Mushroom 50 mm; Color - Yellow; Bezel/Housing - Black, Non-Metallic; Contact Mode - Maintained; Additional Information - NEMA 3,3R,4,4X,12,13, IP65; Manufacturer Series - E22
Additional Info: NEMA 3,3R,4,4X,12,13, IP65