Push-Pull Operator Black

SKU: 78668527159
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Pull Operator
Size: 22.5mm
Color: Black
Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 22.5 mm; Color - Black; Additional Information - Actuator Size: 30 mm
Additional Info: Actuator Size: 30mm