Menu Search
EATON #10250T969Y53

Push-Pull Operator 3 Position

SKU # 78211355034 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4,4X,13
Bezel/​Housing: Chrome
Positions: 3
Contact Mode: Maintained Push, Momentary Pull

Additional Info: Incandescent Light Unit: 6V/FV, NEMA 3,3R,4,4X,12,13