Menu Search

EATON #10250T967Y53

Push-Pull Operator 3 Position

SKU: 78211355032
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4,4X,13
Bezel/Housing: Chrome
Positions: 3
Contact Mode: Maintained Push, Momentary Pull
Description
Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 30.5 mm; NEMA - 4,4X,13; Bezel/Housing - Chrome; Positions - 3; Contact Mode - Maintained Push, Momentary Pull; Additional Information - Incandescent Light Unit: 480V/XFR, NEMA 3,3R,4,4X,12,13; Manufacturer Series - 10250T
Additional Info: Incandescent Light Unit: 480V/XFR, NEMA 3,3R,4,4X,12,13