Menu Search

EATON #HT8CAY

Push-Pull Operator 3 Position Yellow

SKU: 78211368224
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4, 4X, 12
Operating Cap: Mushroom 40 mm
Color: Yellow
Bezel/Housing: Plastic, Chrome
Positions: 3
Contact Mode: Momentary
Description
Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 30.5 mm; NEMA - 4, 4X, 12; Operating Cap - Mushroom 40 mm; Color - Yellow; Bezel/Housing - Plastic, Chrome; Positions - 3; Contact Mode - Momentary; Additional Information - NEMA 1, 2, 3, 3R, 4, 4X, 12, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C); Manufacturer Series - HT800
Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C)