Menu Search

EATON #E22FDB2

Push-Pull Operator 3 Position Red, Emergency Stop

SKU #78211346732
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Push-Pull Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Button 40 mm
Color: Red, Emergency Stop
Bezel/Housing: Black, Non-Metallic
Positions: 3
Contact Mode: Momentary/Maintained/Momentary

Push-Pull Operators, Non-Illuminated: Type - Push-Pull Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Button 40 mm; Color - Red, Emergency Stop; Bezel/Housing - Black, Non-Metallic; Positions - 3; Contact Mode - Momentary/Maintained/Momentary; Additional Information - NEMA 3,3R,4,4X,12,13, IP65; Manufacturer Series - E22

Additional Info: NEMA 3,3R,4,4X,12,13, IP65