Menu Search
EATON #HT8CBR

Push-Pull Operator 2 Position Red

SKU # 78211368230 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Operator
Size: 30.5mm
NEMA: 4, 4X, 12
Operating Cap: Mushroom 40 mm
Color: Red
Bezel/​Housing: Plastic, Chrome
Positions: 2
Contact Mode: Maintained

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C)