Menu Search
SIEMENS #3SB3001-1CA21

Push-Pull Button, 22.0 mm, Mushroom Lens 40mm Cap, Red, Plastic, Black, 2 Positions, NEMA 4

SKU # 75455439551 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Push Pull Operator
Size: 22mm
NEMA: 4
Operating Cap: Mushroom Lens 40mm
Color: Red
Bezel/​Housing: Plastic, Black
Positions: 2

Push-Pull Operators, Illuminated: Type - Illuminated Push Pull Operator; Size - 22.0 mm; NEMA - 4; Operating Cap - Mushroom Lens 40mm; Color - Red; Bezel/Housing - Plastic, Black; Positions - 2; Manufacturer Series - 3SB3