Menu Search
Push-Pull Operators, Illuminated Push-Pull Button, 22.0 mm, Mushroom Lens 30mm Cap, Red, Metal, 2 Positions, NEMA 4
SIEMENS #3SB3501-1EA21

Push-Pull Button, 22.0 mm, Mushroom Lens 30mm Cap, Red, Metal, 2 Positions, NEMA 4

SKU # 75455484359 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Push Pull Operator
Size: 22mm
Operating Cap: Mushroom Lens 30mm
Color: Red
Bezel/​Housing: Metal
Positions: 2