Menu Search
SIEMENS #52BP3CA

Illuminated Push Pull Operator, 30.0 mm, 3 Positions, Clear

SKU # 66264386570 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44.5 mm Mushroom
Color: Clear
Bezel/​Housing: Epoxy Coated Metal
Positions: 3
Contact Mode: Momentary
Power Source: Full Voltage
Voltage: 12-13V AC/DC
Lamp: Incandescent

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an