Menu Search

SIEMENS #52PP2DB

Illuminated Push Pull Operator, 30.0 mm, 2 Positions, White

SKU: 66264387615
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 44.5 mm Mushroom
Color: White
Bezel/Housing: Chrome Plated Metal
Positions: 2
Contact Mode: Maintained
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp: Incandescent
Description
With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an