Menu Search
Push-Pull Operators, Illuminated Illuminated Push Pull Operator, 30.0 mm, 2 Positions, 120VAC

SIEMENS #52BP2GZ

Illuminated Push Pull Operator, 30.0 mm, 2 Positions, 120VAC

SKU #66264386333
Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Push Pull Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Bezel/Housing: Epoxy Coated Metal
Positions: 2
Contact Mode: Maintained
Power Source: Transformer
Voltage: 120V AC
Lamp: Incandescent

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an