Menu Search
Search
EATON #10250T563C53-251

Push-Pull Operator, 40mm, 2 Positions, Mushroom Cap, Red

SKU # 78211603243 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Push-Pull Operator
Size: 40mm
NEMA: NEMA 3, 3R, 4, 4X, 12, 13
Operating Cap: Mushroom
Color: Red
Positions: 2
Voltage: 120V AC
Lamp: Incandescent

The 30.5mm pushbutton line features a zinc die cast construction with chrome plated housing and mounting nut. The same durable construction is also available with the corrosive resistant E34 line of pushbuttons.