Menu Search
Search
EATON #10250T463Y53

Illuminated Push Pull Operator

SKU # 78211355059 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Push Pull Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: 40.0 mm
Contact Mode: Momentary Push, Momentary Pull

An illuminated push-pull pushbutton unit, arranged for one-hole mounting, can replace two pushbuttons and a pilot light or the nonilluminated form can replace two pushbuttons.

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65