EATON #10250T979Y56

Illuminated Push Pull Operator 3 Position

SKU: 78211355054
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Push Pull Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Positions: 3
Contact Mode: Maintained Push, Momentary Pull
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp: Incandescent
Manufacturer Series: 10250T
An illuminated push-pull pushbutton unit, arranged for one-hole mounting, can replace two pushbuttons and a pilot light or the nonilluminated form can replace two pushbuttons.
Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65