Menu Search
Push-Pull Operators, Illuminated Illuminated Push Pull Operator 3 Position
EATON #10250T964L

Illuminated Push Pull Operator 3 Position

SKU # 78211471574 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Push Pull Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Positions: 3
Contact Mode: Maintained Push, Momentary Pull
Power Source: Transformer
Voltage: 208V AC
Lamp: LED

An illuminated push-pull pushbutton unit, arranged for one-hole mounting, can replace two pushbuttons and a pilot light or the nonilluminated form can replace two pushbuttons.

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65