Menu Search
Push-Pull Operators, Illuminated Illuminated Push Pull Operator 2 Position Red
EATON #M22-PVL-K02-R

Illuminated Push Pull Operator 2 Position Red

SKU # 78668527180 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Push Pull Operator
Size: 22.5mm
NEMA: 4X, 13
Color: Red
Positions: 2
Voltage: 12-30V AC/DC

Push-Pull Operators, Illuminated: Type - Illuminated Push Pull Operator; Size - 22.5 mm; NEMA - 4X,13; Color - Red; Positions - 2; Voltage - 12-30VAC/DC; Manufacturer Series - M22