Menu Search

EATON #HT8FBRVL3P

Illuminated Push Pull Operator 2 Position Red

SKU: 78668522271
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Push Pull Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom
Color: Red
Bezel/Housing: Round
Positions: 2
Contact Mode: Maintained
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp: Incandescent
Description
The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.
Additional Info: Fingerproof