Menu Search
EATON #EM22GD3

Illuminated Push Pull Operator 2 Position Green

SKU # 78211474761 Manufacturer Series: EM22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Push Pull Operator
Size: 22.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Mushroom Lens 40mm
Color: Green
Bezel/​Housing: Metal, Chrome
Positions: 2
Contact Mode: Maintained

Additional Info: No Light Unit, Actuator Material: Zinc Die Cast