Illuminated Push Pull Operator 2 Position Green

SKU: 78211346746
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Push Pull Operator
Size: 22.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Lens 40mm
Color: Green
Bezel/Housing: Plastic, Chrome
Positions: 2
Contact Mode: Maintained
Manufacturer Series: E22
Push-Pull Operators, Illuminated: Type - Illuminated Push Pull Operator; Size - 22.5 mm; NEMA - 3, 3R, 4, 4X, 12, 13; Operating Cap - Lens 40mm; Color - Green; Bezel/Housing - Plastic, Chrome; Positions - 2; Contact Mode - Maintained; Additional Information - Glass Filled Nylon Body; Manufacturer Series - E22
Additional Info: Glass Filled Nylon Body