Menu Search
WAGO #0222-0415/K194-4045

LEVER-NUTS Wire, Push-In 5 Port Polymide

SKU # 78092098901
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Push-In
Shell Style: 5 Port
Shell Material: Polymide
Color: Gray
Wire Type: CU
Wire Min: 28 sol
Wire Max: 12 str
Voltage: 600V
Length: 0.81 in.
Width: 1.05 in.
Height: 0.57 in.
Temperature Rating: 185°F (85°C)
Package Quantity: 400 Box

Push-In Wire Connectors: Connector Type - Wire, Push-In; Shell Style - 5 Port; Shell Material - Polymide; Color - Gray; Wire Type - CU; Wire Min - 28 sol; Wire Max - 12 str; Voltage - 600V; Length - 0.81"; Width - 1.05"; Height - 0.57"; Temperature Rating - 85 degC/185 degF; Package Quantity - 400 Box; Manufacturer Series - Lever-Nuts