Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
WAGO #773-164

Wall-Nuts Connector, Push-In Wire, 4 Port Polyamide Shell

SKU # 78092093280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Push-In
Shell Style: 4 Port
Color: Orange
Wire Type: CU
Wire Min: 18 sol
Wire Max: 12 sol
Voltage: 600V
Length: 0.75 in.
Width: 0.51 in.
Height: 0.51 in.
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box

Additional Info: Application: 12 to 16 AWG stranded wire