Menu Search

IDEAL #30-1032J

In-Sure Wire, Push-In 2 Port Polycarbonate

SKU: 78325069352
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Wire, Push-In
Shell Style: 2 Port
Shell Material: Polycarbonate
Color: Red
Wire Type: CU
Wire Min: 20 sol
Wire Max: 12 str
Voltage: 600V
Length: 0.78 in.
Width: 0.52 in.
Height: 0.38 in.
Temperature Rating: 221°F (105°C)
Package Quantity: 300 Jar
Description
Push-In Wire Connectors: Connector Type - Wire, Push-In; Shell Style - 2 Port; Shell Material - Polycarbonate; Color - Red; Wire Type - CU; Wire Min - 20 sol; Wire Max - 12 str; Voltage - 600V; Length - 0.78"; Width - 0.52"; Height - 0.38"; Temperature Rating - 105 degC/221 degF; Package Quantity - 300 Jar; Manufacturer Series - In-Sure