IDEAL #30-1639

Connector, Push-In Wire, 2500 per Box

SKU: 78325069367
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Wire, Push-In
Shell Style: 3 Port
Color: Blue
Wire Type: CU
Wire Min: 14 sol
Wire Max: 10 sol
Voltage: 600V
Length: 0.78 in.
Width: 0.86 in.
Height: 0.45 in.
Temperature Rating: 221°F (105°C)
Package Quantity: 2500 Box
Manufacturer Series: In-Sure
Description
Push-In Wire Connectors: Connector Type - Wire, Push-In; Shell Style - 3 Port; Color - Blue; Wire Type - CU; Wire Min - 14 sol; Wire Max - 10 sol; Voltage - 600V; Length - 0.78 in.; Width - 0.86 in.; Height - 0.45 in.; Temperature Rating - 105 deg C/221 deg F; Package Quantity - 2500 Box; Additional Information - Application: 12 to 10 AWG Stranded Wire; Manufacturer Series - In-Sure
Additional Info: Application: 12 to 10 AWG Stranded Wire