CADDY FASTENERS #PHSW4

Purlin, Beam-Flange Rod Hanger Set-Screw

SKU: 78285634764
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Purlin
Installation: Set-Screw
Jaw Opening: C
Load: 200 lb. Purlins/160 lb. Flange
Material: Steel
Rod Holes: Hinged
Rod Size: 1/4-20
Description
Rod Fasteners: Type - Purlin, Beam-Flange Rod Hanger; Installation - Set-Screw; Jaw Opening - C, Z Purlin, 1/4 Flange; Load - 200-lb Purlins/160-lb Flange; Material - Steel, Electrogalvanized; Rod Holes - Hinged, Threaded; Rod Size - 1/4-20