Menu Search
Search
L.S. STARRETT COMPANY #SB565Z

Drive-Pin Punch Set, 8 Pieces, 1/16 in. - 5/16 in. Punch, Brass

SKU # 04965912473
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive-Pin Punch Set
Pieces: 8
Punch Type: 1/16 in. to 5/16 in.
Size: 1/16 to 5/16 in.
Material: Brass
Container: Fabric Pouch

Our regular Starrett Drive Pin Punchs are made of hardened, tempered steel to with stand heavy duty times is too hard and can damage softer materials. The Starrett B565 brass punch is ideal for these applications as they are much softer than the steel version. The brass is less able to stand up to years of hard use. Ideally, it is good to have sets of both types and use the brass punch only when there is the possibility of damage to the work piece. Available in eight individual sizes from 1/16 to 5/16 in. and as a full set of eight in an attractive pouch. Brass Drive Pin Punch Set of 8 B565A/B/C/D/E/F/G/H in Protective Fabric pouch.