Hollow Punch Kit, 27 Pieces, Rugged Polypropylene Case

SKU: 69077302900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hollow Punch Kit
Pieces: 27
Punch Tip Sizes: 1/8 to 2 in.
Min. Size - in: 1/8
Max. Size - in: 2
Material: Steel
Finish: Chrome Plated
Container: Rugged Polypropylene Case
Punches and Chisels: Type - Hollow Punch Kit; Pieces - 27; Punch Tip Sizes - 1/8 to 2 in.; Min. Size - in - 1/8; Max. Size - in - 2; Material - Steel; Finish - Chrome Plated; Container - Rugged Polypropylene Case; Additional Information - Knurled Steel Handle
Additional Info: Knurled Steel Handle