GREENLEE #46020

BIX 110 Connecting Punch Down/Cut 66, 110, BIX, Krone Cross-Connect, Wall Jacks

SKU: 78331046020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tool Type: BIX 110 Connecting
Operation: Punch Down/Cut
Connector: 66, 110, BIX, Krone Cross-Connect, Wall Jacks
Cable: UTP
Manufacturer Series: Punchdown Tool
Description
Punch-Down Tools: Tool Type - BIX 110 Connecting; Operation - Punch Down/Cut; Connector - 66, 110, BIX, Krone Cross-Connect, Wall Jacks; Cable - UTP; Additional Information - Adjustable Force Settings; Manufacturer Series - Punchdown Tool
Additional Info: Adjustable Force Settings