Menu Search
Search
GREENLEE #229

Punch, Die and Draw Stud Set Hand, Hydraulic or Battery Powered Electronic Connector

SKU # 78331034436
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Punch, Die and Draw Stud
Knockout Size: 0.787 x 0.469 in. (20 x 11.9mm)
Capacity/​Material: Mild Steel
Capacity/​Gauge: 16
Operator Type: Hand, Hydraulic or Battery Powered
KO Configuration: Electronic Connector

Punch-Die Sets, Special Function: Type - Punch, Die and Draw Stud; Operator Type - Hand, Hydraulic or Battery Powered; KO Configuration - Electronic Connector; KO Size - in - 0.787 x 0.469; KO Size - mm - 20.0 x 11.9; Capacity/Material - Mild Steel; Capacity/Gauge - 16; Additional Information - Application: 9 pin connector.

Additional Info: Application: 9 pin connector.