Menu Search
Search
GREENLEE #K2BB-1

Knockout Set, Slug-Buster®, 1 in. KO Cond/Pipe, 10 ga

SKU # 78331008788
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manual Knockout Set
Punch Type: Slug-Buster®
Knockout Cond/​Pipe: 1 in.
Knockout Inside Diameter: 1.36 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10 Gauge