Menu Search
Punch-Die Sets, Special Function Punch, Die and Draw Stud Set Hand, Hydraulic or Battery Powered Oil-tight Switch, Notched

GREENLEE #60107

Punch, Die and Draw Stud Set Hand, Hydraulic or Battery Powered Oil-tight Switch, Notched

SKU #78331060107
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Punch, Die and Draw Stud
Operator Type: Hand, Hydraulic or Battery Powered
KO Configuration: Oil-tight Switch, Notched
Knockout Size: 2.67 x 2.67 in.
KO Size - mm: ID: 1.265mm
Capacity/Material: Mild Steel
Capacity/Gauge: 14

Punch-Die Sets, Special Function: Type - Punch, Die and Draw Stud; Operator Type - Hand, Hydraulic or Battery Powered; KO Configuration - Oil-tight Switch, Notched; KO Size - in - 2.67 x 2.67; KO Size - mm - 1.265 ID; Capacity/Material - Mild Steel; Capacity/Gauge - 14; Additional Information - Key Punch, Internal 0.156 x 0.097" Tab

Additional Info: Key Punch, Internal 0.156 x 0.097" Tab