Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

GREENLEE #730BB-2-1/4

Punch, Die and Draw Stud Set Round KO, Standard 2-Pt

SKU: 78331025360
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Punch, Die and Draw Stud
Punch Type: Round KO, Standard 2-Pt
KO ID - in: 2.250
Capacity/Material: Mild Steel
Capacity/Gauge: 10
Punch-Die Sets, Round KO's: Type - Punch, Die and Draw Stud; Punch Type - Round KO, Standard 2-Pt; KO ID - in - 2.250; Capacity/Material - Mild Steel; Capacity/Gauge - 10