Menu Search
Punch-Die Sets, Round KO's Punch, Die and Draw Stud Set Round KO, Slug-Splitting
GREENLEE #77U-1

Slug-Buster Punch, Die and Draw Stud Set Round KO, Slug-Splitting

SKU # 78331010803 Manufacturer Series: SC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Punch, Die and Draw Stud
Punch Type: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1 in.
Knockout Inside Diameter: 1.362 in.
Capacity/​Material: Stainless Steel
Capacity/​Gauge: 10