Menu Search
GREENLEE #7211BB-1

Slug-Buster Punch, Die and Draw Stud Set Round KO, Slug-Splitting

SKU # 78331031964
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Punch, Die and Draw Stud
Punch Type: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 1 in.
Knockout Inside Diameter: 1.362 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10