×

Your shopping cart is empty.

ABBOTT RUBBER  1025-0750G-50

Air Hose Reinforced EPDM Rubber (2) 3/4 in Universal Couplings

ABBOTT RUBBER

Manufacturer # 1025-0750G-50

SKU: 70828998999





Product Description

Pump and Compressor Hose Reels: Type - Air Hose; Hose Material - Reinforced EPDM Rubber; Hose Fittings - (2) 3/4 in Universal Couplings; Hose Diameter - 3/4 in; Hose Length - 50.00 ft; Hose Color - Green; Pressure - Maximum Working - 300 psi; Manufacturer Series - 1025

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Air Hose
Hose Material: Reinforced EPDM Rubber
Hose Fittings: (2) 3/4 in. Universal Couplings
Hose Diameter: 3/4 in.
Hose Length: 50.00 ft
Hose Color: Green
Pressure - Maximum Working: 300 psi
Manufacturer Series: 1025

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: