The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
GREENLEE #39109

Cable Pulling Swivel Connects Pulling Rope and Grip

SKU # 78331039109
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling Swivel
Application: Connects Pulling Rope and Grip
End Type: Clevis Threaded Pin
End Opening Width: 5/8"
Working Load: 10000 lbs
Dimensions: ODxL: 1-5/8 x 5-5/16 in.
Material: Stainless Steel