Menu Search
Search
GREENLEE #39905

Cable Pulling Swivel Connector Connects Pulling Rope and Swivel

SKU # 78331039905
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling Swivel Connector
Application: Connects Pulling Rope and Swivel
End Type: Rope Eye Sheave
End Opening Width: 13/32"
Working Load: 5000 lbs
Dimensions: ODxL: 2 x 4-11/16 in.

Additional Info: Application: Swivel 39107