Menu Search
Pulling Grip Connectors Cable Pulling Swivel Connector Connects Pulling Rope and Swivel
GREENLEE #39902

Cable Pulling Swivel Connector Connects Pulling Rope and Swivel

SKU # 78331039902
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Pulling Swivel Connector
Application: Connects Pulling Rope and Swivel
End Type: Rope Eye Sheave
End Opening Width: 11/16 in.
Working Load: 10000 lbs
Dimensions: ODxL: 2 x 4-11/16 in.