Menu Search
CONDUX INTERNATIONAL #08960475

Cable Pulling Swivel Eye Connects Cable Pulling

SKU # 78172725150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Pulling Swivel Eye
Application: Connects Cable Pulling
End Opening Width: 11/29 in.
Dimensions: OD: 1 in.

The swivel head power pulling eye is a hybrid tool that combines features from standard reusable power pulling eyes and Condux swivels for superior performance. A swivel head prevents twisting and binding of the cable as it is installed. It eliminates the need for a separate swivel on each pulling eye when installing single cables into individual conduits or multiple cables into a single conduit. Each Swivel Head Power Pulling Eye includes a swivel head, sleeve nut, and plug.

Additional Info: Cable Size: 4/0 AWG, Color: Green