Menu Search
Pull and Fish Lines Wire Grabber with Lanyard, 28 in. L

RECTORSEAL CORP #98167

Wire Grabber with Lanyard, 28 in. L

SKU #02144998167
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single-Use Wire Grabber
Length: 28 in.
Package: Case

Pull and Fish Lines: Type - Single-Use Wire Grabber; Length - 28.00 in.; Package - Case; Additional Information - Wire Size: 350 MCM

Additional Info: Wire Size: 350 MCM