Menu Search
IDEAL #31-846

Pull Rope 3000-lb Polypropylene

SKU # 78325031846 Manufacturer Series: Pro-Pull
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Rope
Material: Polypropylene
Tensile Strength: 3000-lb
Working Load: 300-lb
Outside Diameter: 3/8 in.
Length: 1200 ft.