Menu Search

GARDNER BENDER #RTP-3830

Tuff-Pull Pull Rope, 3/8 in. OD x 300-ft L, 1125-lb, Polyester, White

SKU: 03207689224
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull Rope
Material: Polyester, Single-Braid
Working Load: 1125-lb
Outside Diameter: 3/8 in.
Length: 300 ft.
Description
Pull Ropes: Type - Pull Rope; Material - Polyester, Single-Braid; Working Load - 1125-lb; OD - 3/8"; Length - 300-ft; Manufacturer Series - Tuff-Pull