DOTTIE #36300

Pull Rope 720-lb Polypropylene

SKU: 78100260314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull Rope
Material: Polypropylene
Color: Yellow
Tensile Strength: 720-lb
Working Load: 72-lb
Outside Diameter: 3/16 in.
Length: 3000 ft.
Description
Pull Ropes: Type - Pull Rope; Material - Polypropylene; Color - Yellow; Tensile Strength - 720-lb; Working Load - 72-lb; OD - 3/16"; Length - 3000-ft