Menu Search
DOTTIE #1260

Pull Rope 3780-lb Polypropylene

SKU # 78100261326
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Rope
Material: Polypropylene
Color: Yellow
Tensile Strength: 3780-lb
Working Load: 378-lb
Outside Diameter: 1/2 in.
Length: 600 ft.