Menu Search

DOTTIE #3830

Pull Rope 2430-lb Polypropylene

SKU: 78100261318
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pull Rope
Material: Polypropylene
Color: Yellow
Tensile Strength: 2430-lb
Working Load: 243-lb
Outside Diameter: 3/8 in.
Length: 300 ft.
Description
Pull Ropes: Type - Pull Rope; Material - Polypropylene; Color - Yellow; Tensile Strength - 2430-lb; Working Load - 243-lb; OD - 3/8"; Length - 300-ft