DOTTIE #38250

Pull Rope 2430-lb Polypropylene

SKU: 78100260312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pull Rope
Material: Polypropylene
Color: Safety Yellow
Tensile Strength: 2430-lb
Working Load: 243-lb
Outside Diameter: 3/8 in.
Length: 2500 ft.
Manufacturer Series: PC 6000
Description
Pull Ropes: Type - Pull Rope; Material - Polypropylene; Color - Safety Yellow; Tensile Strength - 2430-lb; Working Load - 243-lb; OD - 3/8 in.; Length - 2500-ft; Manufacturer Series - PC 6000