Menu Search
Search
CULLY ENTERPRISES #67818

Pull Rope, 1/4 in. OD x 1200-ft L, 113-lb, Polypropylene, Yellow

SKU # 08593767818
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Rope
Material: Polypropylene
Color: Yellow
Tensile Strength: 1,250 lb.
Working Load: 113-lb
Outside Diameter: 1/4 in.
Length: 1200 ft.