Menu Search
NEPTCO #WP2500PX3000

Muletape Pull Line Measuring Tape 2500 lb Polyester Cable Pulling

SKU # 78072592028
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Line Measuring Tape
Application: Cable Pulling
Material: Polyester
Tensile Strength: 2500 lb
Width: 3/4 in.
Length: 3000 ft.